text.skipToContent text.skipToNavigation


6506-12-10

SAE 37° (JIC) Flare

Item #100144043
each
    Shipment Options

Product details

  • Female JIC Swivel to Female Pipe w/ 1/2" Female 37° JIC Swivel x 3/4" Female Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 3/4 NPT(f)
5/8 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 1 1/4 in
Overall Length 1.94 in
Tube O.D. 1/2 in
Female Pipe Size 3/4 in
End Types 2 NPT
JIC 37°
Weight 0.404 LB

You May Also Like