Product details
- Female JIC Swivel to Female Pipe w/ 1/2" Female 37° JIC Swivel x 3/4" Female Pipe
Specifications
End Size | 3/4 NPT(f), 7/8 JIC(f) |
Fitting Angle | Straight, Swivel |
End Types | JIC 37° & NPT |
Hex Size | 1 5/16 in |
Fitting Type | Adapter |
Overall Length | 2.12 in |
No. of Ends | 2 |
Fitting Description | Female JIC Swivel to Female Pipe |
End Types 2 | JIC 37°, NPT |
Material | Steel |
Tube O.D. | 1/2 in |
Female Pipe Size | 3/4 in |
SAE Reference No. | N/A |
Weight | 0.476 LB |