Product details
- Female JIC Swivel to Female Pipe w/ 1" Female 37° JIC Swivel x 1" Female Pipe
Specifications
End Types | JIC 37° & NPT |
Overall Length | 2.62 in |
Female Pipe Size | 1 in |
Fitting Type | Adapter |
Tube O.D. | 1 in |
No. of Ends | 2 |
End Size | 1 NPT(f), 1 JIC(f) |
Material | Steel |
Fitting Angle | Straight, Swivel |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, NPT |
Fitting Description | Female JIC Swivel to Female Pipe |
Hex Size | 1 1/2 in |
Weight | 0.84 LB |