text.skipToContent text.skipToNavigation


6506-20-20-SS

SAE 37° (JIC) Flare

Item #100144050
each

Product details

  • Female JIC Swivel to Female Pipe w/ 1 1/4" Female 37° JIC Swivel x 1 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 1 1/4 NPT(f)
1 1/4 JIC(f)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 2 in
Overall Length 2.74 in
Tube O.D. 1 1/4 in
Female Pipe Size 1 1/4 in
End Types 2 JIC 37°
NPT
Weight 1.27 LB

You May Also Like