text.skipToContent text.skipToNavigation


6506-20-20

SAE 37° (JIC) Flare

Item #100144049
each
    Shipment Options

Alternate Products

Product details

  • Female JIC Swivel to Female Pipe w/ 1 1/4" Female 37° JIC Swivel x 1 1/4" Female Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 1 1/4 NPT(f)
1 1/4 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 2 in
Overall Length 2.74 in
Tube O.D. 1 1/4 in
Female Pipe Size 1 1/4 in
End Types 2 NPT
JIC 37°
Weight 1.3 LB

You May Also Like