Product details
- Female JIC Swivel to Female Pipe w/ 1 1/2" Female 37° JIC Swivel x 1 1/2" Female Pipe
Specifications
Fitting Type | Adapter |
Female Pipe Size | 1 1/2 in |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 1 1/2 in |
Fitting Description | Female JIC Swivel to Female Pipe |
End Size | 1 1/2 NPT(f), 1 1/2 JIC(f) |
Fitting Angle | Straight, Swivel |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Material | Steel |
Overall Length | 2.82 in |
Hex Size | 2 3/8 in |
Weight | 1.0 LB |