text.skipToContent text.skipToNavigation


6506-32-32

SAE 37° (JIC) Flare

Item #100144053
each
    Shipment Options

Product details

  • Female JIC Swivel to Female Pipe w/ 2" Female 37° JIC Swivel x 2" Female Pipe

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female Pipe
End Size 2 JIC(f)
2 NPT(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 2 7/8 in
Overall Length 3.15 in
Tube O.D. 2 in
Female Pipe Size 2 in
End Types 2 NPT
JIC 37°
Weight 2.438 LB

You May Also Like