text.skipToContent text.skipToNavigation


6565-06-06

SAE 37° (JIC) Flare

Item #100144055
each
    Shipment Options

Alternate Products

Product details

  • Female JIC Swivel Union w/ 3/8" Female 37° JIC Swivel both ends

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Female JIC Swivel Union
End Size 3/8 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 11/16 in
Overall Length 1.33 in
Tube O.D. 3/8 in
End Types 2 JIC 37°
Weight 0.081 LB

You May Also Like