text.skipToContent text.skipToNavigation


6600-08-08-08-SS

SAE 37° (JIC) Flare

Item #100144068
each

Product details

  • Swivel Nut Branch Tee w/ 1/2" Female 37° JIC Swivel x 1/2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Swivel Nut Branch Tee
End Size 1/2 JIC(m)
1/2 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. 070433
Across Wrench Flats 13/16 in
Tube O.D. 1/2 in
End Types 2 JIC 37°
M1 1.38 in
Weight 0.303 LB

You May Also Like