text.skipToContent text.skipToNavigation


6600-10-10-10-SS

SAE 37° (JIC) Flare

Item #100144070

Product details

  • Swivel Nut Branch Tee w/ 5/8" Female 37° JIC Swivel x 5/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Swivel Nut Branch Tee
End Size 5/8 JIC(m)
5/8 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. 070433
Across Wrench Flats 15/16 in
Tube O.D. 5/8 in
End Types 2 JIC 37°
M1 1.62 in
Weight 0.825 LB

You May Also Like