text.skipToContent text.skipToNavigation


6600-12-12-12-SS

SAE 37° (JIC) Flare

Item #100144073
each

Product details

  • Swivel Nut Branch Tee w/ 3/4" Female 37° JIC Swivel x 3/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Swivel Nut Branch Tee
End Size 3/4 JIC(m)
3/4 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. 070433
Across Wrench Flats 1 1/8 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
M1 1.75 in
Weight 1.419 LB

You May Also Like