Product details
- Swivel Nut Branch Tee w/ 1 1/4" Female 37° JIC Swivel x 1 1/4" Male 37° JIC
- Stainless Steel
Specifications
SAE Reference No. | 070433 |
End Types | JIC 37° |
Fitting Type | Tee |
M1 | 2.31 in |
Tube O.D. | 1 1/4 in |
Material | Stainless Steel |
Across Wrench Flats | 1 3/4 in |
End Size | 1 1/4 JIC(m), 1 1/4 JIC(f) |
Fitting Angle | 90°, Swivel |
Fitting Description | Swivel Nut Branch Tee |
End Types 2 | JIC 37° |
No. of Ends | 3 |
Weight | 4.35 LB |