text.skipToContent text.skipToNavigation


6602-06-06-06-SS

SAE 37° (JIC) Flare

Item #100144085
each
    Shipment Options

Alternate Products

Product details

  • Swivel Nut Run Tee w/ 3/8" Female 37° JIC Swivel x 3/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Swivel Nut Run Tee
End Size 3/8 JIC(m)
3/8 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. 070432
Across Wrench Flats 5/8 in
Tube O.D. 3/8 in
End Types 2 JIC 37°
M1 1.25 in
Weight 0.281 LB

You May Also Like