Product details
- Swivel Nut Run Tee w/ 1" Female 37° JIC Swivel x 1" Male 37° JIC
- Stainless Steel
Specifications
Across Wrench Flats | 1 3/8 in |
End Size | 1 JIC(m), 1 JIC(f) |
End Types | JIC 37° |
M1 | 2 in |
Material | Stainless Steel |
SAE Reference No. | 070432 |
No. of Ends | 3 |
End Types 2 | JIC 37° |
Fitting Description | Swivel Nut Run Tee |
Fitting Type | Tee |
Tube O.D. | 1 in |
Fitting Angle | 90°, Swivel |
Weight | 2.5 LB |