text.skipToContent text.skipToNavigation


6602-20-20-20-SS

SAE 37° (JIC) Flare

Item #100144096

Product details

  • Swivel Nut Run Tee w/ 1 1/4" Female 37° JIC Swivel x 1 1/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Swivel Nut Run Tee
End Size 1 1/4 JIC(f)
1 1/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. 070432
Across Wrench Flats 1 3/4 in
Tube O.D. 1 1/4 in
End Types 2 JIC 37°
M1 2.31 in
Weight 4.35 LB

You May Also Like