text.skipToContent text.skipToNavigation


6602-32-32-32-SS

SAE 37° (JIC) Flare

Item #100144100

Product details

  • Swivel Nut Run Tee w/ 2" Female 37° JIC Swivel x 2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Swivel Nut Run Tee
End Size 2 JIC(m)
2 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. 070432
Across Wrench Flats 2 5/8 in
Tube O.D. 2 in
End Types 2 JIC 37°
M1 3.38 in
Weight 12.6 LB

You May Also Like