text.skipToContent text.skipToNavigation


6606-12-12-12-SS

SAE 37° (JIC) Flare

Item #100144107
each

Product details

  • Triple Swivel Nut JIC Tee w/ 3/4" Female 37° JIC Swivels
  • Stainless Steel

Specifications

No. of Ends 3
End Types JIC 37°
Fitting Type Tee
Fitting Description Triple Swivel Nut JIC Tee
End Size 3/4 JIC(f)
Material Stainless Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Across Wrench Flats 1.16667 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
Weight 1.419 LB

You May Also Like