text.skipToContent text.skipToNavigation


6701-16-16

SAE 37° (JIC) Flare

Item #100144108
each
    Shipment Options

Alternate Products

Product details

  • 90° Swept Swivel Nut Elbow w/ 1" Female 37° JIC Swivel x 1" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 90° Swept Swivel Nut Elbow
End Size 1 JIC(f)
1 JIC(m)
Material Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Hex Size 1 3/4 in
Tube O.D. 1 in
Tube O.D. 1 1 in
End Types 2 JIC 37°
M1 3.15 in
Weight 0.731 LB

You May Also Like