text.skipToContent text.skipToNavigation


6801-03-03-NWO-SS

SAE 37° (JIC) Flare

Item #100144112
each

Product details

  • 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 3/16" Male 37° JIC & 3/16" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male Straight Thread O-Ring to Male JIC Elbow
End Size 3/16 JIC(m)
3/16 O-Ring Boss(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070220
Across Wrench Flats 7/16 in
Tube O.D. 3/16 in
Port Size 3/16
End Types 2 JIC 37°
O-Ring Boss
M 0.83 in
N 0.94 in
Weight 0.07 LB

You May Also Like