text.skipToContent text.skipToNavigation


6801-04-05-NWO

SAE 37° (JIC) Flare

Item #100144116
each
    Shipment Options

Product details

  • 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1/4" Male 37° JIC & 5/16" Male ORB Port Size

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male Straight Thread O-Ring to Male JIC Elbow
End Size 5/16 O-Ring Boss(m)
1/4 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. 070220
Across Wrench Flats 5/8 in
Tube O.D. 1/4 in
Port Size 5/16
End Types 2 JIC 37°
O-Ring Boss
M 0.95 in
N 1.13 in
(Print) Port 5/16 in
Weight 0.1 LB

You May Also Like