text.skipToContent text.skipToNavigation


6801-04-08-NWO-SS

SAE 37° (JIC) Flare

Item #100144121
each

Product details

  • 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1/4" Male 37° JIC & 1/2" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male Straight Thread O-Ring to Male JIC Elbow
End Size 1/2 O-Ring Boss(m)
1/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070220
Across Wrench Flats 13/16 in
Tube O.D. 1/4 in
Port Size 1/2
End Types 2 JIC 37°
O-Ring Boss
M 1.12 in
N 1.45 in
(Print) Port 1/2 in
Weight 0.531 LB

You May Also Like