text.skipToContent text.skipToNavigation


6801-05-05-NWO-SS

SAE 37° (JIC) Flare

Item #100144124
each
    Shipment Options

Product details

  • 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 5/16" Male 37° JIC & 5/16" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male Straight Thread O-Ring to Male JIC Elbow
End Size 5/16 JIC(m)
5/16 O-Ring Boss(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070220
Across Wrench Flats 9/16 in
Tube O.D. 5/16 in
Port Size 5/16
End Types 2 JIC 37°
O-Ring Boss
M 0.95 in
N 1.13 in
(Print) Port 5/16 in
Weight 0.122 LB

You May Also Like