text.skipToContent text.skipToNavigation


6801-06-06-NWO-SS

SAE 37° (JIC) Flare

Item #100144130
each

Alternate Products

Product details

  • 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 3/8" Male 37° JIC & 3/8" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male Straight Thread O-Ring to Male JIC Elbow
End Size 3/8 JIC(m)
3/8 O-Ring Boss(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070220
Across Wrench Flats 5/8 in
Tube O.D. 3/8 in
Port Size 3/8
End Types 2 JIC 37°
O-Ring Boss
M 1.06 in
N 1 1/4 in
(Print) Port 3/8 in
Weight 0.131 LB

You May Also Like