Product details
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1/2" Male 37° JIC & 3/4" Male ORB Port Size
- Stainless Steel
Specifications
Across Wrench Flats | 1 1/8 in |
Port Size | 3/4 |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Type | Elbow |
Fitting Angle | 90° |
M | 1.41 in |
Material | Stainless Steel |
End Size | 1/2 JIC(m), 3/4 O-Ring Boss(m) |
Tube O.D. | 1/2 in |
No. of Ends | 2 |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
SAE Reference No. | 070220 |
N | 1.94 in |
End Types | JIC 37° & O-Ring Boss |
Weight | 1.375 LB |