Product details
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 5/8" Male 37° JIC & 5/8" Male ORB Port Size
- Stainless Steel
Specifications
Tube O.D. | 5/8 in |
Fitting Type | Elbow |
Fitting Angle | 90° |
M | 1.45 in |
Across Wrench Flats | 1 5/16 in |
End Size | 5/8 JIC(m), 5/8 O-Ring Boss(m) |
SAE Reference No. | 070220 |
Material | Stainless Steel |
N | 1.7 in |
No. of Ends | 2 |
Port Size | 5/8 |
End Types | JIC 37° & O-Ring Boss |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
Weight | 0.788 LB |