Product details
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1 1/4" Male 37° JIC & 1" Male ORB Port Size
- Stainless Steel
Specifications
Port Size | 1 |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
N | 2.23 in |
SAE Reference No. | 070220 |
Across Wrench Flats | 1 3/4 in |
M | 2.06 in |
Material | Stainless Steel |
End Types | JIC 37° & O-Ring Boss |
Fitting Type | Elbow |
Fitting Angle | 90° |
No. of Ends | 2 |
End Size | 1 O-Ring Boss(m), 1 1/4 JIC(m) |
Tube O.D. | 1 1/4 in |
Weight | 2.931 LB |