Product details
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1 1/2" Male 37° JIC & 1 1/4" Male ORB Port Size
- Stainless Steel
Specifications
End Types | JIC 37° & O-Ring Boss |
Tube O.D. | 1 1/2 in |
Across Wrench Flats | 2 in |
No. of Ends | 2 |
Port Size | 1 1/4 |
Fitting Type | Elbow |
N | 2.38 in |
M | 2.33 in |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
End Size | 1 1/4 O-Ring Boss(m), 1 1/2 JIC(m) |
SAE Reference No. | 070220 |
Material | Stainless Steel |
Fitting Angle | 90° |
End Types 2 | JIC 37°, O-Ring Boss |
Weight | 36.221 LB |