text.skipToContent text.skipToNavigation


6802-06-06-NWO-SS

SAE 37° (JIC) Flare

Item #100144222

Product details

  • 45° Straight Thread O-Ring to Male JIC Elbow w/ 3/8" Male 37° JIC & 3/8" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Elbow
Fitting Description 45° Straight Thread O-Ring to Male JIC Elbow
End Size 3/8 JIC(m)
3/8 O-Ring Boss(m)
Material Stainless Steel
Fitting Angle 45°
SAE Reference No. 070320
Across Wrench Flats 5/8 in
Tube O.D. 3/8 in
Port Size 3/8
End Types 2 O-Ring Boss
JIC 37°
M 0.83 in
N 1.14 in
(Print) Port 3/8 in
Weight 0.106 LB

You May Also Like