text.skipToContent text.skipToNavigation


6802-08-10-NWO-SS

SAE 37° (JIC) Flare

Item #100144229
each
    Shipment Options

Product details

  • 45° Straight Thread O-Ring to Male JIC Elbow w/ 1/2" Male 37° JIC & 5/8" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Elbow
Fitting Description 45° Straight Thread O-Ring to Male JIC Elbow
End Size 5/8 O-Ring Boss(m)
1/2 JIC(m)
Material Stainless Steel
Fitting Angle 45°
SAE Reference No. 070320
Across Wrench Flats 15/16 in
Tube O.D. 1/2 in
Port Size 5/8
End Types 2 JIC 37°
O-Ring Boss
M 1.11 in
N 1.36 in
(Print) Port 5/8 in
Weight 1.188 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison