Product details
- 45° Straight Thread O-Ring to Male JIC Elbow w/ 5/8" Male 37° JIC & 5/8" Male ORB Port Size
- Stainless Steel
Specifications
M | 1.11 in |
SAE Reference No. | 070320 |
End Types | JIC 37° & O-Ring Boss |
No. of Ends | 2 |
Tube O.D. | 5/8 in |
Fitting Angle | 45° |
Port Size | 5/8 |
Fitting Type | Elbow |
Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
N | 1.52 in |
End Size | 5/8 JIC(m), 5/8 O-Ring Boss(m) |
Across Wrench Flats | 15/16 in |
Material | Stainless Steel |
End Types 2 | JIC 37°, O-Ring Boss |
Weight | 1.188 LB |