Product details
- 45° Straight Thread O-Ring to Male JIC Elbow w/ 1" Male 37° JIC & 1" Male ORB Port Size
- Stainless Steel
Specifications
Material | Stainless Steel |
End Size | 1 JIC(m), 1 O-Ring Boss(m) |
End Types 2 | JIC 37°, O-Ring Boss |
Tube O.D. | 1 in |
M | 1.47 in |
Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
Fitting Angle | 45° |
N | 1.86 in |
Across Wrench Flats | 1 3/8 in |
SAE Reference No. | 070320 |
End Types | JIC 37° & O-Ring Boss |
Fitting Type | Elbow |
Port Size | 1 |
No. of Ends | 2 |
Weight | 1.844 LB |