Product details
- Straight Thread O-Ring Branch Tee w/ 1/4" Male 37° JIC & 1/4" Male ORB Port Size
Specifications
M | 0.89 in |
Fitting Description | Straight Thread O-Ring Branch Tee |
Material | Steel |
Tube O.D. | 1/4 in |
Fitting Angle | 90° |
No. of Ends | 3 |
End Size | 1/4 JIC(m), 1/4 O-Ring Boss(m) |
SAE Reference No. | 070429 |
End Types 2 | JIC 37°, O-Ring Boss |
Across Wrench Flats | 1/2 in |
Port Size | 1/4 |
End Types | JIC 37° & O-Ring Boss |
N | 1.03 in |
Fitting Type | Tee |
Weight | 0.35 LB |