Product details
- Straight Thread O-Ring Branch Tee w/ 3/8" Male 37° JIC & 3/8" Male ORB Port Size
Specifications
Fitting Type | Tee |
Material | Steel |
Across Wrench Flats | 5/8 in |
M | 1.06 in |
N | 1 1/4 in |
End Size | 3/8 JIC(m), 3/8 O-Ring Boss(m) |
End Types 2 | JIC 37°, O-Ring Boss |
End Types | JIC 37° & O-Ring Boss |
Tube O.D. | 3/8 in |
Fitting Angle | 90° |
Port Size | 3/8 |
SAE Reference No. | 070429 |
No. of Ends | 3 |
Fitting Description | Straight Thread O-Ring Branch Tee |
Weight | 0.173 LB |