text.skipToContent text.skipToNavigation


6803-08-08-06-NWO

SAE 37° (JIC) Flare

Item #100144260
each
    Shipment Options

Product details

  • Straight Thread O-Ring Branch Tee w/ 1/2" Male 37° JIC & 3/8" Male ORB Port Size

Specifications

No. of Ends 3
End Types JIC 37° & O-Ring Boss
Fitting Type Tee
Fitting Description Straight Thread O-Ring Branch Tee
End Size 3/8 O-Ring Boss(m)
1/2 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. 070429
Across Wrench Flats 15/16 in
Tube O.D. 1/2 in
Port Size 3/8
End Types 2 JIC 37°
O-Ring Boss
M 1.25 in
N 1.32 in
(Print) Port 3/8 in
Weight 0.3 LB

You May Also Like