Product details
- Straight Thread O-Ring Run Tee w/ 1/2" Male 37° JIC & 1/2" Male ORB Port Size
Specifications
Fitting Type | Tee |
Across Wrench Flats | 13/16 in |
N | 1.45 in |
End Types 2 | JIC 37°, O-Ring Boss |
End Types | JIC 37° & O-Ring Boss |
Fitting Angle | 90° |
Material | Steel |
SAE Reference No. | 070428 |
Tube O.D. | 1/2 in |
No. of Ends | 3 |
End Size | 1/2 JIC(m), 1/2 O-Ring Boss(m) |
M | 1.25 in |
Port Size | 1/2 |
Fitting Description | Straight Thread O-Ring Run Tee |
Weight | 0.317 LB |