text.skipToContent text.skipToNavigation


6804-12-12-12-NWO-

SAE 37° (JIC) Flare

Item #100144293
each
    Shipment Options

Product details

  • Straight Thread O-Ring Run Tee w/ 3/4" Male 37° JIC & 3/4" Male ORB Port Size

Specifications

No. of Ends 3
End Types JIC 37° & O-Ring Boss
Fitting Type Tee
Fitting Description Straight Thread O-Ring Run Tee
End Size 3/4 JIC(m)
3/4 O-Ring Boss(m)
Material Steel
Fitting Angle 90°
SAE Reference No. 070428
Across Wrench Flats 1 1/4 in
Tube O.D. 3/4 in
Port Size 3/4
End Types 2 JIC 37°
O-Ring Boss
M 1.66 in
N 1.94 in
(Print) Port 3/4 in
Weight 0.6 LB

You May Also Like