text.skipToContent text.skipToNavigation


6804-16-16-16-NWO-

SAE 37° (JIC) Flare

Item #100144297

Product details

  • Straight Thread O-Ring Run Tee w/ 1" Male 37° JIC & 1" Male ORB Port Size

Specifications

No. of Ends 3
End Types JIC 37° & O-Ring Boss
Fitting Type Tee
Fitting Description Straight Thread O-Ring Run Tee
End Size 1 O-Ring Boss(m)
1 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. 070428
Across Wrench Flats 1 3/8 in
Tube O.D. 1 in
Port Size 1
End Types 2 JIC 37°
O-Ring Boss
M 1.81 in
N 2.05 in
(Print) Port 1 in
Weight 0.85 LB

You May Also Like