Product details
- 90° Male Straight Thread O-Ring Street Elbow w/ 1/4" Female Pipe & 1/4" Male ORB Port Size
- Stainless Steel
Specifications
No. of Ends | 2 |
N | 1.16 in |
End Types | NPT & O-Ring Boss |
Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
Across Wrench Flats | 3/4 in |
Port Size | 1/4 |
M | 0.87 in |
Fitting Type | Elbow, 90° |
Material | Stainless Steel |
SAE Reference No. | N/A |
Pipe Size | 0.25 in |
End Size | 1/4 NPT(f), 1/4 O-Ring Boss(m) |
Weight | 0.375 LB |