text.skipToContent text.skipToNavigation


6805-06-04-NWO-SS

Pipe

Item #100144305
each
    Shipment Options

Product details

  • 90° Male Straight Thread O-Ring Street Elbow w/ 1/4" Female Pipe & 3/8" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Elbow, 90°
Fitting Description 90° Male Straight Thread O-Ring Street Elbow
End Size 1/4 NPT(f)
3/8 O-Ring Boss(m)
Material Stainless Steel
SAE Reference No. N/A
Pipe Size 1/4 in
Across Wrench Flats 3/4 in
Port Size 3/8
(Print) Port 3/8 in
N 1.31 in
M 0.88 in
Weight 0.375 LB

You May Also Like