text.skipToContent text.skipToNavigation


6805-08-06-NWO-SS

Pipe

Item #100144308

Product details

  • 90° Male Straight Thread O-Ring Street Elbow w/ 3/8" Female Pipe & 1/2" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Elbow, 90°
Fitting Description 90° Male Straight Thread O-Ring Street Elbow
End Size 1/2 O-Ring Boss(m)
3/8 NPT(f)
Material Stainless Steel
SAE Reference No. N/A
Pipe Size 3/8 in
Across Wrench Flats 7/8 in
Port Size 1/2
(Print) Port 1/2 in
N 1.48 in
M 1.02 in
Weight 0.788 LB

You May Also Like