text.skipToContent text.skipToNavigation


6805-16-16-NWO-SS

Pipe

Item #100144318

Product details

  • 90° Male Straight Thread O-Ring Street Elbow w/ 1" Female Pipe & 1" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Elbow, 90°
Fitting Description 90° Male Straight Thread O-Ring Street Elbow
End Size 1 NPT(f)
1 O-Ring Boss(m)
Material Stainless Steel
SAE Reference No. N/A
Pipe Size 1 in
Across Wrench Flats 1 5/8 in
Port Size 1
(Print) Port 1 in
N 2.17 in
M 1.63 in
Weight 0.12 LB

You May Also Like