text.skipToContent text.skipToNavigation


6806-04-04-NWO-SS

Pipe

Item #100144326

Product details

  • 90° Male Straight Thread O-Ring Elbow w/ 1/4" Male Pipe & 1/4" Male ORB Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Elbow, 90°
Fitting Description 90° Male Straight Thread O-Ring Elbow
End Size 1/4 O-Ring Boss(m)
1/4 NPT(m)
Material Stainless Steel
SAE Reference No. N/A
Pipe Size 1/4 in
Across Wrench Flats 5/8 in
Port Size 1/4
(Print) Port 1/4 in
N 1.09 in
M 1.09 in
Weight 0.2 LB

You May Also Like