text.skipToContent text.skipToNavigation


6807-08-08-NWO

Straight Thread O-Ring

Item #100144338
each

Product details

  • 90° Straight Thread O-Ring Elbow w/ 1/2" Male ORB Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Straight Thread O-Ring Elbow
End Size 1/2 O-Ring Boss(m)
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 15/16 in
Material Steel
Port Size 1/2
M 1.47 in
(Print) Port 1/2 in
Weight 0.309 LB

You May Also Like