text.skipToContent text.skipToNavigation


6900-05-08-O

Pipe

Item #100144362
each
    Shipment Options

Product details

  • Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/2" Female Pipe Swivel & 5/16" Male ORB Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Straight Thread O-Ring
End Size 5/16 O-Ring Boss(m)
1/2 NPSM(f)
Material Steel
SAE Reference No. N/A
Overall Length 1.21 in
Pipe Size 1/2 in
Hex Size 7/8 in
Port Size 5/16
Weight 0.15 LB

You May Also Like