Product details
- Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Female Pipe Swivel & 1/2" Male ORB Port Size
Specifications
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Overall Length | 1.406 in |
End Types | NPT & O-Ring Boss |
Fitting Type | Straight, Swivel |
Port Size | 1/2 |
No. of Ends | 2 |
End Size | 1/2 O-Ring Boss(m), 3/4 NPSM(f) |
SAE Reference No. | N/A |
Material | Steel |
Hex Size | 1 in |
Pipe Size | 0.75 in |
Weight | 0.3 LB |