text.skipToContent text.skipToNavigation


6900-12-06-O

Pipe

Item #100144373
each
    Shipment Options

Product details

  • Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Female Pipe Swivel & 3/4" Male ORB Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Straight Thread O-Ring
End Size 3/8 NPSM(f)
3/4 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.53 in
Pipe Size 3/8 in
Hex Size 1 1/4 in
Port Size 3/4
Weight 0.281 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison