text.skipToContent text.skipToNavigation


6900-16-20-O

Pipe

Item #100144381
each
    Shipment Options

Product details

  • Female Pipe Swivel to Male Straight Thread O-Ring w/ 1 1/4" Female Pipe Swivel & 1" Male ORB Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Straight Thread O-Ring
End Size 1 O-Ring Boss(m)
1 1/4 NPSM(f)
Material Steel
SAE Reference No. N/A
Overall Length 1.9 in
Pipe Size 1 1/4 in
Hex Size 1 7/8 in
Port Size 1
Weight 0.512 LB

You May Also Like