text.skipToContent text.skipToNavigation


6900-20-16-O

Pipe

Item #100144383
each

Alternate Products

Product details

  • Female Pipe Swivel to Male Straight Thread O-Ring w/ 1" Female Pipe Swivel & 1 1/4" Male ORB Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Straight Thread O-Ring
End Size 1 1/4 O-Ring Boss(m)
1 NPSM(f)
Material Steel
SAE Reference No. N/A
Overall Length 1.828 in
Pipe Size 1 in
Hex Size 1 7/8 in
Port Size 1 1/4
Weight 0.85 LB

You May Also Like