text.skipToContent text.skipToNavigation


6900-32-32-O

Pipe

Item #100144387
each

Product details

  • Female Pipe Swivel to Male Straight Thread O-Ring w/ 2" Female Pipe Swivel & 2" Male ORB Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Male Straight Thread O-Ring
End Size 2 O-Ring Boss(m)
2 NPSM(f)
Material Steel
SAE Reference No. N/A
Overall Length 2.156 in
Pipe Size 2 in
Hex Size 2 3/4 in
Port Size 2
Weight 1.72 LB

You May Also Like