Product details
- Male Connector BSPT to Male JIC
- 1/8" BSPT to 1/4" JIC
Specifications
Fitting Angle | Straight |
No. of Ends | 2 |
Fitting Type | Adapter |
SAE Reference No. | N/A |
BSPT Size | 1/8 in |
End Size | 1/4 JIC(m), 1/8 BSPT(m) |
Hex Size | 12.7 mm |
End Types | JIC 37° & BSPT |
Material | Steel |
End Types 2 | JIC 37°, BSPP |
Fitting Description | Male Connector BSPT to Male JIC |
Overall Length | 30.48 mm |
Tube O.D. | 1/4 in |
Weight | 0.038 LB |